Check Availability
  • QUANTUM STORAGE SYSTEMS 

    1-Sided Bin Rail Floor Rack with 46 Bins, 53"H x 36"W x 15"D, Gray

  • Item # 8DAN1
  • Mfr. Model # QRU-16S-220230240BK
1-Sided Bin Rail Floor Rack with 46 Bins, 53"H x 36"W x 15"D, Gray
Qty
  • Web Price
    $552.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DAN1
Mfr. Model # QRU-16S-220230240BK
UNSPSC #24112003
Shipping Weight 98.0 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 1
Total Number of Bins 46
Bin Depth 10-7/8"
Bin Width 5-1/2"
Bin Height 5"
Bin Style Hang and Stack
Bin Color Black
Overall Depth 15"
Overall Width 36"
Overall Height 53"
Load Capacity 600 lb.
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms