Check Availability
  • QUANTUM STORAGE SYSTEMS 

    2-Sided Bin Rail Floor Rack with 0 Bins, 53"H x 36"W x 20"D, Gray

  • Item # 33Z142
  • Mfr. Model # QRU-16D
2-Sided Bin Rail Floor Rack with 0 Bins, 53"H x 36"W x 20"D, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z142
Mfr. Model # QRU-16D
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 53.0 lbs
Country of Origin China *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 2
Total Number of Bins 0
Overall Depth 20"
Overall Width 36"
Overall Height 53"
Load Capacity 1600 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With Mfr. No. QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS245
Includes 16 Rails
* This product's country of origin is subject to change

Compliance and Restrictions