Check Availability
63" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes
  • QUANTUM STORAGE SYSTEMS 

    63" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes

  • Item # 45TW55
  • Mfr. Model # P63S-2
  • Web Price
    $41.36 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45TW55
Mfr. Model # P63S-2
UNSPSC #24102004
Shipping Weight 6.1 lbs
Country of Origin China *
Item Wire Shelf Post
Wire Shelving Material Stainless Steel
Post Height 63"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Stainless Steel

* This product's country of origin is subject to change

Compliance and Restrictions