Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 9" Height, 12" Width

  • Item # 23L148
  • Mfr. Model # QUA41413
Paper Catalog Envelope, 9" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L148
Mfr. Model # QUA41413
UNSPSC #44121507
Shipping Weight 4.15 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 9"
Width 12"
Closure Gummed Flap
Color White
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions