Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 9" Height, 12" Width

  • Item # 23L131
  • Mfr. Model # QUA38390
Paper Catalog Envelope, 9" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L131
Mfr. Model # QUA38390
UNSPSC #44121507
Shipping Weight 4.29 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 9"
Width 12"
Closure Clasp/Gummed Flap
Color White Wove
Opening End
* This product's country of origin is subject to change

Welcome Sign In