Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 12" Height, 15-1/2" Width

  • Item # 23L130
  • Mfr. Model # QUA44017
Paper Catalog Envelope, 12" Height, 15-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L130
Mfr. Model # QUA44017
UNSPSC #44121507
Shipping Weight 6.68 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 12"
Width 15-1/2"
Closure Self-Adhesive
Color White
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close