Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 12" Height, 9" Width

  • Item # 23L112
  • Mfr. Model # QUA37693
Paper Catalog Envelope, 12" Height, 9" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L112
Mfr. Model # QUA37693
UNSPSC #44121507
Shipping Weight 4.16 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 12"
Width 9"
Closure Gummed Flap
Color White
Opening Side
* This product's country of origin is subject to change

Compliance and Restrictions