Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 9" Height, 6" Width

  • Item # 23L012
  • Mfr. Model # QUA37181
Paper Catalog Envelope, 9" Height, 6" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L012
Mfr. Model # QUA37181
UNSPSC #44121507
Shipping Weight 8.61 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 9"
Width 6"
Closure Gummed Flap
Color White
Opening Side
* This product's country of origin is subject to change

Welcome Sign In