Check Availability
  • QUALITY PARK 

    Paper Catalog Envelope, 6" Height, 9" Width

  • Item # 23K943
  • Mfr. Model # QUA43117
Paper Catalog Envelope, 6" Height, 9" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K943
Mfr. Model # QUA43117
UNSPSC #44121507
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Catalog Envelope
Material Paper
Height 6"
Width 9"
Closure Self-Adhesive
Color White
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions