Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 10" Height, 13" Width

  • Item # 23L152
  • Mfr. Model # QUA43768
Kraft Catalog Envelope, 10" Height, 13" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L152
Mfr. Model # QUA43768
UNSPSC #44121507
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 10"
Width 13"
Closure Redi-Tac(TM)
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions