Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 7" Height, 10" Width

  • Item # 23L142
  • Mfr. Model # QUA37868
Kraft Catalog Envelope, 7" Height, 10" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L142
Mfr. Model # QUA37868
UNSPSC #44121507
Shipping Weight 2.86 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 7"
Width 10"
Closure Clasp/Gummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions