Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 9" Height, 12" Width

  • Item # 23L097
  • Mfr. Model # QUA41460
Kraft Catalog Envelope, 9" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L097
Mfr. Model # QUA41460
UNSPSC #44121507
Shipping Weight 8.53 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 9"
Width 12"
Closure Gummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Welcome Sign In