Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 7-1/2" Height, 10-1/2" Width

  • Item # 23L093
  • Mfr. Model # QUA41065
Kraft Catalog Envelope, 7-1/2" Height, 10-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L093
Mfr. Model # QUA41065
UNSPSC #44121507
Shipping Weight 15.05 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 7-1/2"
Width 10-1/2"
Closure Gummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions