Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 22" Height, 27" Width

  • Item # 23L080
  • Mfr. Model # QUA42357
Kraft Catalog Envelope, 22" Height, 27" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L080
Mfr. Model # QUA42357
UNSPSC #44121507
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 22"
Width 27"
Closure Ungummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close