Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 12" Height, 15-1/2" Width

  • Item # 23L064
  • Mfr. Model # QUA44067
Kraft Catalog Envelope, 12" Height, 15-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L064
Mfr. Model # QUA44067
UNSPSC #44121507
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 12"
Width 15-1/2"
Closure Self-Adhesive
Color Light Brown
Opening End
* This product's country of origin is subject to change

Welcome Sign In