Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 15" Height, 20" Width

  • Item # 23K991
  • Mfr. Model # QUA42355
Kraft Catalog Envelope, 15" Height, 20" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K991
Mfr. Model # QUA42355
UNSPSC #44121507
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 15"
Width 20"
Closure Ungummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions