Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 4" Height, 6-3/8" Width

  • Item # 23K979
  • Mfr. Model # QUA37815
Kraft Catalog Envelope, 4" Height, 6-3/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K979
Mfr. Model # QUA37815
UNSPSC #44121507
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 4"
Width 6-3/8"
Closure Clasp/Gummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions