Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 15" Height, 10" Width

  • Item # 23K967
  • Mfr. Model # QUA54301
Kraft Catalog Envelope, 15" Height, 10" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K967
Mfr. Model # QUA54301
UNSPSC #44121507
Shipping Weight 10.69 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 15"
Width 10"
Closure Gummed Flap
Color Light Brown
Opening Side
* This product's country of origin is subject to change

Compliance and Restrictions