Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 6" Height, 9" Width

  • Item # 23K951
  • Mfr. Model # QUA44162
Kraft Catalog Envelope, 6" Height, 9" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K951
Mfr. Model # QUA44162
UNSPSC #44121507
Shipping Weight 2.42 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 6"
Width 9"
Closure Self-Adhesive
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions