Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 6-1/2" Height, 9-1/2" Width

  • Item # 23K947
  • Mfr. Model # QUA43362
Kraft Catalog Envelope, 6-1/2" Height, 9-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K947
Mfr. Model # QUA43362
UNSPSC #44121507
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 6-1/2"
Width 9-1/2"
Closure Self-Adhesive
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions