Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 5" Height, 7-1/2" Width

  • Item # 23K941
  • Mfr. Model # QUA37835
Kraft Catalog Envelope, 5" Height, 7-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K941
Mfr. Model # QUA37835
UNSPSC #44121507
Shipping Weight 1.64 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 5"
Width 7-1/2"
Closure Clasp/Gummed Flap
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions