Check Availability
  • QUALITY PARK 

    Kraft Catalog Envelope, 9" Height, 12" Width

  • Item # 23K918
  • Mfr. Model # QUA44562
Kraft Catalog Envelope, 9" Height, 12" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K918
Mfr. Model # QUA44562
UNSPSC #44121507
Shipping Weight 4.24 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 9"
Width 12"
Closure Self-Adhesive
Color Light Brown
Opening End
* This product's country of origin is subject to change

Compliance and Restrictions