Check Availability
  • QUALITY PARK 

    Catalog Envelope, Lt Brown, Kraft, PK100

  • Item # 23L037
  • Mfr. Model # QUA38711
Catalog Envelope, Lt Brown, Kraft, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L037
Mfr. Model # QUA38711
UNSPSC #44121507
Shipping Weight 3.73 lbs
Country of Origin USA *
Item Catalog Envelope
Material Kraft
Height 9"
Width 12"
Closure Clasp/Gummed
Color Light Brown
Opening End
* This product's country of origin is subject to change

Welcome Sign In