Check Availability
  • QUALITY PARK 

    Cameo Buff Catalog Envelope, 15" Height, 10" Width

  • Item # 23L024
  • Mfr. Model # QUA54416
Cameo Buff Catalog Envelope, 15" Height, 10" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L024
Mfr. Model # QUA54416
UNSPSC #44121507
Shipping Weight 7.02 lbs
Country of Origin USA *
Item Catalog Envelope
Material Cameo Buff
Height 15"
Width 10"
Closure Gummed Flap
Color Natural
Opening Side
* This product's country of origin is subject to change

Compliance and Restrictions