Check Availability
  • QUALITY PARK 

    3 Pt. Tag File Jacket, 9-1/2" Height, 11-3/4" Width

  • Item # 23L146
  • Mfr. Model # QUA89654
3 Pt. Tag File Jacket, 9-1/2" Height, 11-3/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L146
Mfr. Model # QUA89654
UNSPSC #47131502
Shipping Weight 6.21 lbs
Country of Origin USA *
Item File Jacket
Material 3 Pt. Tag
Height 9-1/2"
Width 11-3/4"
Color Cameo Buff
* This product's country of origin is subject to change

Compliance and Restrictions