Check Availability
  • QUALITY PARK 

    28 lb. Kraft Coin Envelope, 2-7/8" Height, 5-1/4" Width

  • Item # 23L084
  • Mfr. Model # QUA50462
28 lb. Kraft Coin Envelope, 2-7/8" Height, 5-1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L084
Mfr. Model # QUA50462
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Coin Envelope
Material 28 lb. Kraft
Height 2-7/8"
Width 5-1/4"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Welcome Sign In