Check Availability
  • QUALITY PARK 

    28 lb. Kraft Coin Envelope, 3-3/8" Height, 6" Width

  • Item # 23L031
  • Mfr. Model # QUA50662
28 lb. Kraft Coin Envelope, 3-3/8" Height, 6" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L031
Mfr. Model # QUA50662
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 4.34 lbs
Country of Origin USA *
Item Coin Envelope
Material 28 lb. Kraft
Height 3-3/8"
Width 6"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Compliance and Restrictions