Check Availability
  • QUALITY PARK 

    28 lb. Kraft Coin Envelope, 3-1/8" Height, 5-1/2" Width

  • Item # 23K989
  • Mfr. Model # QUA50562
28 lb. Kraft Coin Envelope, 3-1/8" Height, 5-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K989
Mfr. Model # QUA50562
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Coin Envelope
Material 28 lb. Kraft
Height 3-1/8"
Width 5-1/2"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Welcome Sign In