Check Availability
Coin Envelope, Light Brown, Kraft, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K955
Mfr. Model # QUA50162
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 1.74 lbs
Country of Origin USA *
Item Coin Envelope
Material 28 lb. Kraft
Height 2-1/4"
Width 3-1/2"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In