Check Availability
  • QUALITY PARK 

    20 lb. Kraft Coin Envelope, 3-1/8" Height, 5-1/2" Width

  • Item # 23L032
  • Mfr. Model # QUA50560
20 lb. Kraft Coin Envelope, 3-1/8" Height, 5-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23L032
Mfr. Model # QUA50560
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 2.67 lbs
Country of Origin USA *
Item Coin Envelope
Material 20 lb. Kraft
Height 3-1/8"
Width 5-1/2"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Compliance and Restrictions