Check Availability
  • QUALITY PARK 

    20 lb. Kraft Coin Envelope, 2-1/2" Height, 4-1/4" Width

  • Item # 23K990
  • Mfr. Model # QUA50260
20 lb. Kraft Coin Envelope, 2-1/2" Height, 4-1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K990
Mfr. Model # QUA50260
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 1.64 lbs
Country of Origin USA *
Item Coin Envelope
Material 20 lb. Kraft
Height 2-1/2"
Width 4-1/4"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Welcome Sign In