Check Availability
  • QUALITY PARK 

    20 lb. Kraft Coin Envelope, 2-1/4" Height, 3-1/2" Width

  • Item # 23K930
  • Mfr. Model # QUA50160
20 lb. Kraft Coin Envelope, 2-1/4" Height, 3-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K930
Mfr. Model # QUA50160
UNSPSC #44121505
Catalog Page 1361
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Coin Envelope
Material 20 lb. Kraft
Height 2-1/4"
Width 3-1/2"
Closure Gummed Flap
Color Light Brown
Opening Top
* This product's country of origin is subject to change

Compliance and Restrictions