Check Availability
  • QUAKER STATE 

    Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GR62
  • Mfr. Model # 550024063
  • (191)
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown
Qty
  • Web Price
    $1,323.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.
Show More Close
 

Technical Specifications

Item # 33GR62
Mfr. Model # 550024063
UNSPSC #15121501
Catalog Page 894
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 10W-40
ISO Viscosity Grade Not Specified
Series Advanced Durability(TM)
Color Amber/Brown
Pour Point -30 Degrees F
Flash Point 428 Degrees F
Specific Gravity 0.880 at 60 Degrees F
Viscosity @ 40C 50
Viscosity @ 100C Not Specified
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms