Check Availability
  • QUAKER STATE 

    Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-50, Amber/Brown

  • Item # 33GR98
  • Mfr. Model # 550024084
  • (276)
Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-50, Amber/Brown
Qty
  • Web Price
    $2,119.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quaker State® Ultimate Durability™ full synthetic motor oil's powerful formulation offers protection against deposits for engine performance at higher horsepower than other formulas.
Show More Close
 

Technical Specifications

Item # 33GR98
Mfr. Model # 550024084
UNSPSC #15121501
Catalog Page 895
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Full Synthetic
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 5W-50
ISO Viscosity Grade Not Specified
Series Ultimate Durability(TM)
Color Amber/Brown
Pour Point -36 Degrees F
Flash Point 446 Degrees F
Specific Gravity 0.853 at 60 Degrees F
Viscosity @ 40C 100
Viscosity @ 100C Not Specified
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms