Check Availability
  • QUAKER STATE 

    Motor Oil,55 gal.,5W-30,Hi Mileage

  • Item # 33GR83
  • Mfr. Model # 550024105
  • (343)
Motor Oil,55 gal.,5W-30,Hi Mileage
Qty
  • Web Price
    $1,501.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quaker State® Defy™ motor oil is formulated with zinc anti-wear agents to help protect high-temperature and high-wear surfaces of high-mileage engines. It is designed to condition seals, helping to prevent leaks and reduce oil burn-off.
Show More Close
 

Technical Specifications

Item # 33GR83
Mfr. Model # 550024105
UNSPSC #15121501
Catalog Page 894
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Motor Oil
Base Synthetic Blend
Size 55 gal.
Container Type Drum
SAE Grade 5W-30
ISO Viscosity Grade Not Specified
Series Defy(TM) High Mileage
Color Amber/Brown
Pour Point -36 Degrees F
Flash Point 446 Degrees F
Dropping Point Not Specified
Specific Gravity 0.860
Four-Ball Wear Not Specified
Timken OK Load Not Specified
Viscosity @ 40C 50
Viscosity @ 100C Not Specified
Application High Mileage
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms