Check Availability
  • QUAKEHOLD! 

    Equipment Fastener, 25 Lbs, Black

  • Item # 12C147
  • Mfr. Model # RD.T2.4B.1
Equipment Fastener,  25 Lbs, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12C147
Mfr. Model # RD.T2.4B.1
UNSPSC #31162310
Catalog Page 2169
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Equipment Fastener
Color Black
Used For Countertop And Desktop Equipment Weighing Less Than 25 Lbs.
Includes (4) 1" X 2" Buckles With 3M(R) VHB Adhesive, (2) 3/4" X 4" Locking Straps, (2) Surface Prep Pads, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions