Check Availability
  • QORPAK 

    Wide Mouth Round Precleaned Packer Bottle, Sampling, Plastic, 250mL, Clear, 48 PK

  • Item # 41W451
  • Mfr. Model # PLC-06837
Wide Mouth Round Precleaned Packer Bottle, Sampling, Plastic, 250mL, Clear, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. They feature Polyethylene Terephthalate (PET) construction.
Show More Close
 

Technical Specifications

Item # 41W451
Mfr. Model # PLC-06837
UNSPSC #24122002
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Precleaned Packer Bottle
Labware Capacity - English 8.5 oz.
Labware Capacity - Metric 250mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material Polyethylene Terephthalate (PET)
Includes Closure Yes
Labware Screw Closure Size 45-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Visible Particulate
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Liner Material F217
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Clear
Labware Closure Color White
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 8.5 oz.
Labware Nominal Capacity - Metric 250mL
Diameter 64mm
Graduation Range Not Specified
Labware Height - English 4.41"
Labware Height - Metric 112mm
* This product's country of origin is subject to change

Compliance and Restrictions