Check Availability
  • QORPAK 

    Wide Mouth Round Precleaned Packer Bottle, Sampling, Glass, 1000mL, Amber, 12 PK

  • Item # 39H523
  • Mfr. Model # 239523
Wide Mouth Round Precleaned Packer Bottle, Sampling, Glass, 1000mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 39H523
Mfr. Model # 239523
UNSPSC #24122003
Catalog Page 652
Shipping Weight 12.5 lbs
Country of Origin India *
Item Precleaned Packer Bottle
Labware Capacity - English 33 oz.
Labware Capacity - Metric 1000mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 53-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned Semi-Volatile Organics
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material PTFE
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Amber
Labware Closure Color Red
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 33 oz.
Labware Nominal Capacity - Metric 1000mL
Diameter 92mm
Graduation Range Not Specified
Labware Height - English 1.93"
Labware Height - Metric 49mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms