Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Plastic, 200mL, Clear, 335 PK

  • Item # 41W372
  • Mfr. Model # PLA-06883
Wide Mouth Round Packer Bottle, Sampling, Plastic, 200mL, Clear, 335 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. They feature Polyethylene Terephthalate (PET) construction.
Show More Close
 

Technical Specifications

Item # 41W372
Mfr. Model # PLA-06883
UNSPSC #24122002
Shipping Weight 30.01 lbs
Country of Origin USA *
Item Packer Bottle
Labware Capacity - English 6.75 oz.
Labware Capacity - Metric 200mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material Polyethylene Terephthalate (PET)
Includes Closure No
Labware Screw Closure Size 38-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Clear
Labware Nominal Capacity - English 6.75 oz.
Labware Nominal Capacity - Metric 200mL
Diameter 59mm
Graduation Range Not Specified
Labware Height - English 4.29"
Labware Height - Metric 109mm
* This product's country of origin is subject to change

Compliance and Restrictions