Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Plastic, 60mL, Amber, 1150 PK

  • Item # 41W360
  • Mfr. Model # PLA-06566
Wide Mouth Round Packer Bottle, Sampling, Plastic, 60mL, Amber, 1150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. They feature Polyethylene Terephthalate (PET) construction. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41W360
Mfr. Model # PLA-06566
UNSPSC #24122002
Shipping Weight 30.01 lbs
Country of Origin USA *
Item Packer Bottle
Labware Capacity - English 2 oz.
Labware Capacity - Metric 60mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Plastic
Labware Body Material Polyethylene Terephthalate (PET)
Includes Closure No
Labware Screw Closure Size 33-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Amber
Labware Nominal Capacity - English 2 oz.
Labware Nominal Capacity - Metric 60mL
Diameter 38mm
Graduation Range Not Specified
Labware Height - English 2.8"
Labware Height - Metric 71mm
* This product's country of origin is subject to change

Compliance and Restrictions