Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Glass, 150mL, Amber, 108 PK

  • Item # 41V993
  • Mfr. Model # GLA-04928
Wide Mouth Round Packer Bottle, Sampling, Glass, 150mL, Amber, 108 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41V993
Mfr. Model # GLA-04928
UNSPSC #24122003
Shipping Weight 30.99 lbs
Country of Origin India *
Item Packer Bottle
Labware Capacity - English 5 oz.
Labware Capacity - Metric 150mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure No
Labware Screw Closure Size 45-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Liner Material Unlined
Autoclavable Yes
Labware Body Color Amber
Labware Nominal Capacity - English 5 oz.
Labware Nominal Capacity - Metric 150mL
Diameter 57mm
Graduation Range Not Specified
Labware Height - English 3.9"
Labware Height - Metric 99mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms