Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Glass, 15mL, Amber, 48 PK

  • Item # 41U314
  • Mfr. Model # GLC-09671
Wide Mouth Round Packer Bottle, Sampling, Glass, 15mL, Amber, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41U314
Mfr. Model # GLC-09671
UNSPSC #24122003
Shipping Weight 48.0 lbs
Country of Origin India *
Item Packer Bottle
Labware Capacity - English 0.50 oz.
Labware Capacity - Metric 15mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 28-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design PolyCone
Labware Nominal Capacity - English 0.50 oz.
Labware Nominal Capacity - Metric 15mL
Diameter 31mm
Graduation Range Not Specified
Labware Height - English 1.97"
Labware Height - Metric 50mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms