Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Glass, 2500mL, Amber, 12 PK

  • Item # 41U294
  • Mfr. Model # GLC-05917
Wide Mouth Round Packer Bottle, Sampling, Glass, 2500mL, Amber, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 41U294
Mfr. Model # GLC-05917
UNSPSC #24122003
Shipping Weight 30.0 lbs
Country of Origin Germany *
Item Packer Bottle
Labware Capacity - English 84 oz.
Labware Capacity - Metric 2500mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 70-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material Pulp/Vinyl
Labware Closure Material Phenolic
Autoclavable No
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 84 oz.
Labware Nominal Capacity - Metric 2500mL
Diameter 140mm
Graduation Range Not Specified
Labware Height - English 9.41"
Labware Height - Metric 239mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms