Check Availability
  • QORPAK 

    Wide Mouth Round Packer Bottle, Sampling, Glass, 120mL, Amber, 24 PK

  • Item # 21RM54
  • Mfr. Model # GLC-02194
Wide Mouth Round Packer Bottle, Sampling, Glass, 120mL, Amber, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These QorpakĀ® round sampling packer bottles are suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. The amber bottle color helps to protect contents from UV rays, and is ideal for light-sensitive products.
Show More Close
 

Technical Specifications

Item # 21RM54
Mfr. Model # GLC-02194
UNSPSC #24122003
Shipping Weight 6.55 lbs
Country of Origin India *
Item Packer Bottle
Labware Capacity - English 4 oz.
Labware Capacity - Metric 120mL
Mouth Wide
Bottle/Jar Shape Round
Bottle/Jar Type Sampling
Labware Basic Material Glass
Includes Closure Yes
Labware Screw Closure Size 38-400mm
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Colored
Labware Closure Type Screw On
Labware Closure Liner Material Rubber
Labware Closure Material Phenolic
Autoclavable Yes
Labware Body Color Amber
Labware Closure Color Black
Labware Closure Liner Design Flat
Labware Nominal Capacity - English 4 oz.
Labware Nominal Capacity - Metric 120mL
Diameter 54mm
Graduation Range Not Specified
Labware Height - English 3.74"
Labware Height - Metric 95mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms