Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 5 dram 144PK

  • Item # 41W010
  • Mfr. Model # GLC-01058
Type I Borosilicate Glass Vial, 5 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41W010
Mfr. Model # GLC-01058
UNSPSC #41121806
Shipping Weight 8.525 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 5 dram
Labware Capacity - Metric 20mL
Labware Height - English 2.24"
Labware Height - Metric 57mm
Labware Inside Dia. - English 1.09"
Labware Inside Dia. - Metric 27.75mm
Labware Screw Closure Size 24-400mm
Includes Closure Yes
Labware Closure Material Polypropylene
Labware Closure Liner Material PTFE/Silicone
Labware Closure Liner Design Flat
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Colored
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In