Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 1 dram 144PK

  • Item # 41V995
  • Mfr. Model # GLA-05558
Type I Borosilicate Glass Vial, 1 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V995
Mfr. Model # GLA-05558
UNSPSC #41121806
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 1 dram
Labware Capacity - Metric 4mL
Labware Height - English 1.77"
Labware Height - Metric 45mm
Labware Inside Dia. - English 0.59"
Labware Inside Dia. - Metric 15mm
Labware Screw Closure Size 13-425mm
Includes Closure No
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Colored
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In