Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 1.35 oz. 72PK

  • Item # 41V936
  • Mfr. Model # GLA-00797
Type I Borosilicate Glass Vial, 1.35 oz. 72PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V936
Mfr. Model # GLA-00797
UNSPSC #41121806
Shipping Weight 4.493 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 1.35 oz.
Labware Capacity - Metric 40mL
Labware Height - English 3.74"
Labware Height - Metric 95mm
Labware Inside Dia. - English 1.09"
Labware Inside Dia. - Metric 27.75mm
Labware Screw Closure Size 24-400mm
Includes Closure No
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions