Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 3 dram 144PK

  • Item # 41V930
  • Mfr. Model # GLA-00789
Type I Borosilicate Glass Vial, 3 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V930
Mfr. Model # GLA-00789
UNSPSC #41121806
Shipping Weight 3.844 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 3 dram
Labware Capacity - Metric 11mL
Labware Height - English 2.56"
Labware Height - Metric 65mm
Labware Inside Dia. - English 0.47"
Labware Inside Dia. - Metric 12mm
Labware Screw Closure Size 15-425mm
Includes Closure No
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions