Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial Cleaned, 3 dram 144PK

  • Item # 41U669
  • Mfr. Model # GLC-09161
Type I Borosilicate Glass Vial Cleaned, 3 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U669
Mfr. Model # GLC-09161
UNSPSC #41121806
Shipping Weight 3.96 lbs
Country of Origin USA *
Item Vial Cleaned
Vial Style Sample
Labware Capacity - English 3 dram
Labware Capacity - Metric 11mL
Labware Height - English 2.56"
Labware Height - Metric 65mm
Labware Inside Dia. - English 0.75"
Labware Inside Dia. - Metric 19mm
Labware Screw Closure Size 15-425mm
Includes Closure Yes
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Transparent
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions