Check Availability
  • QORPAK 

    Type I Borosilicate Glass Vial, 4 dram 144PK

  • Item # 41U655
  • Mfr. Model # GLC-06789
Type I Borosilicate Glass Vial, 4 dram 144PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U655
Mfr. Model # GLC-06789
UNSPSC #41121806
Shipping Weight 5.861 lbs
Country of Origin USA *
Item Vial
Vial Style Sample
Labware Capacity - English 4 dram
Labware Capacity - Metric 15mL
Labware Height - English 2.76"
Labware Height - Metric 70mm
Labware Inside Dia. - English 0.83"
Labware Inside Dia. - Metric 21mm
Labware Screw Closure Size 18-400mm
Includes Closure Yes
Labware Closure Material Thermoset
Labware Closure Liner Material F217/PTFE
Labware Closure Liner Design Flat
Labware Basic Material Glass
Labware Body Material Type I Borosilicate Glass
Labware Clarity Colored
Autoclavable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions